OK 63.35 E316L-15 Stainless Steel Welding Electrodes - 4.0 x 350mm 1/2 VP

OK 63.35 E316L-15 Stainless Steel Welding Electrodes - 4.0 x 350mm 1/2 VP

Order Code: ZT5597212SCopy

£1,039.99 Inc VAT (20%)


Description

Benefits

Improved weld strength and toughness
Reliable performance in harsh environments
Suitable for a wide range of applications

ESAB OK 63.35 E316L-15 Stainless Steel Welding Electrodes are ideal for welding applications that require exceptional strength and toughness. These low carbon, 18Cr12Ni3Mo, basic coated electrodes are designed to meet the challenges of demanding jobs. They deliver superior impact toughness, even at low temperatures, making them a valuable asset for projects in harsh environments.

Features
Low carbon stainless steel for superior weld strength
Basic coating (18Cr12Ni3Mo) for excellent weld quality
Delivers exceptional impact toughness, even at low temperatures
Suitable for demanding applications

Ordering
Part No.
Description
63352520L0
OK 63.35 2.5x300mm 1/4 VP - 4.2kg - 6 Packs
63353230T0
OK 63.35 3.2x350mm 1/2 VP - 5.1kg - 3 Packs
63354030G0
OK 63.35 4.0x350mm 1/2 VP - 10.2kg - 6 Packs

Applications
Chemical and petrochemical industries
Power generation
Pressure vessels
Pulp and paper mills
Offshore applications
Cryogenic applications

Specifications
Classifications
EN ISO 3581-A : E 19 12 3 L B 2 2
SFA/AWS A5.4 : E316L-15
Werkstoffnummer : 1.4430
Approvals
ABS : Stainless
CE : EN 13479
UKCA : EN 13479
VdTÜV : 04812

Welding Current
DC+
Ferrite Content
FN 3-8
Alloy Type
Austenitic CrNi
Coating Type
Basic
Typical Tensile Properties
Condition
Yield Strength
Tensile Strength
Elongation

AWS
As Welded
430 MPa
560 MPa
40 %
Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value
AWS

As Welded
20 °C
95 J
As Welded
-60 °C
75 J
As Welded
-120 °C
60 J
As Welded
-196 °C
35 J

Typical Weld Metal Analysis %
C
Mn
Si
Ni
Cr
Mo
N
FN WRC-92
0.04
1.6
0.4
12.6
18.3
2.7
0.06
4
Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max
Deposition Rate

2.5 x 300 mm
55-85 A
24 V
63 %
42 sec
0.9 kg/h
3.2 x 350 mm
80-120 A
24 V
63 %
58 sec
1.3 kg/h
4.0 x 350 mm
80-180 A
24 V
62 %
63 sec
1.8 kg/h

Take your welding projects to the next level with the ESAB OK 63.35 E316L-15 Stainless Steel Welding Electrodes. Order yours today and experience the difference that superior strength and impact resistance can make!

See full description