OK 63.30 E316L-17 Stainless Steel Stick Electrodes - Carton - 1.6 x 300mm 1/4 VP

OK 63.30 E316L-17 Stainless Steel Stick Electrodes - Carton - 1.6 x 300mm 1/4 VP

Order Code: ZT5597111SCopy

£219.99 Inc VAT (20%)
£229.994% off


Description

Benefits

Superior weld quality and corrosion resistance
Easy slag removal and good bead appearance
All-position welding capability for maximum flexibility
Wide range of applications

Achieve Superior Weld Quality and Corrosion Resistance in Your Next Project
ESAB OK 63.30 E316L-17 stainless steel stick electrodes are the ideal choice for professional welders who demand exceptional quality and performance. These electrodes are specifically designed for welding 18Cr 12Ni 2.8Mo-type steels and offer superior weldability, excellent corrosion resistance, and a smooth finish.

Features
Extra low carbon stainless steel for superior weld quality
Rutile-based flux coating for easy slag removal and good bead appearance
All-position welding capability (flat, horizontal, vertical, overhead)
Ideal for welding 18Cr 12Ni 2.8Mo-type steels and similar stabilized stainless steels
Excellent corrosion resistance
Meets AWS A5.4 E316L-17 classification

Ordering
Part No.
Description
6330162030
OK 63.30 1.6x300mm - 9.6kg - 6 Packs
6330202030
OK 63.30 2.0x300mm - 9.6kg - 6 Packs
6330252030
OK 63.30 2.5x300mm - 10.2kg - 6 Packs
6330323020
OK 63.30 3.2x350mm - 12.3kg - 3 Packs
6330403020
OK 63.30 4.0x350mm - 12.9kg - 3 Packs
6330503020
OK 63.30 5.0x350mm - 12.3kg - 3 Packs
63301620L0
OK 63.30 1.6x300mm 1/4 VP - 4.2kg - 6 Packs
63302020L0
OK 63.30 2.0x300mm 1/4 VP - 3.6kg - 6 Packs
63302520L0
OK 63.30 2.5x300mm 1/4 VP - 4.2kg - 6 Packs
63303230T0
OK 63.30 3.2x350mm 1/2 VP - 5.1kg - 3 Packs
63304030G0
OK 63.30 4.0x350mm 1/2 VP - 10.2kg - 6 Packs
63305030G0
OK 63.30 5.0x350mm 1/2 VP - 10.2kg - 6 Packs

Applications
Chemical processing equipment
Food and beverage equipment
Architectural components
Pulp and paper mills
Petrochemical plants
Sugar refineries
And other applications where high-quality stainless steel welds are required
Specifications

Specifications
Classifications
EN ISO 3581-A : E 19 12 3 L R 1 2
SFA/AWS A5.4 : E316L-17
CSA W48 : E316L-17
Werkstoffnummer : 1.4430

Approvals
ABS : E316L-17
BV : 316L
CE : EN 13479
CWB : E316L-17
DB : 30.039.06
DNV-GL : VL 316 L
LR : 316L
UKCA : EN 13479
VdTÜV : 00262
Welding Current
DC+, AC
Ferrite Content
FN 3-10
Alloy Type
Austenitic CrNiMo
Coating Type
Acid Rutile
Min AC OCV
50
Typical Tensile Properties
Condition
Yield Strength
Tensile Strength
Elongation
ISO
As Welded
460 MPa
570 MPa
40 %
Typical Charpy V-Notch Properties

Condition
Testing Temperature
Impact Value


ISO
As Welded
20 °C
60 J
As Welded
-20 °C
55 J
As Welded
-60 °C
43 J

Typical Weld Metal Analysis %
C
Mn
Si
Ni
Cr
Mo
N
FN WRC-92
0.02
0.6
0.8
11.0
18.1
2.6
0.10
6

Deposition Data

Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max
Deposition Rate
1.6 x 300 mm
30-45 A
29 V
56 %
37 sec
0.4 kg/h


2.0 x 300 mm
45-65 A
29 V
60 %
39 sec
0.6 kg/h


2.5 x 300 mm
45-90 A
29 V
55 %
45 sec
0.9 kg/h

3.2 x 350 mm
60-125 A
30 V
55 %
57 sec
1.4 kg/h

4.0 x 350 mm
70-190 A
32 V
56 %
57 sec
2.0 kg/h

5.0 x 350 mm
100-280 A
32 V
56 %
63 sec
3.0 kg/h

Upgrade your welding projects with ESAB OK 63.30 E316L-17 Stainless Steel Stick Electrodes. Order yours today and experience the difference that superior quality can make!

See full description