OK 46.00 E6013 Mild Steel Rutile Electrode - Carton - 1.6 x 300mm - Pack of 6

OK 46.00 E6013 Mild Steel Rutile Electrode - Carton - 1.6 x 300mm - Pack of 6

Order Code: ZT5597253SCopy

£549.99 Inc VAT (20%)


Description

Benefits

Increased productivity and efficiency
Superior weld quality and aesthetics
Reduced rework and cleaning time
User-friendly for welders of all skill levels
Wide range of applications

The All-Position Rutile Electrode for Smooth Welds in Mild Steel
Elevate your welding projects with the ESAB OK 46.00 E6013, a premium rutile electrode designed for exceptional performance and ease of use.

Here's why ESAB OK 46.00 is the perfect choice for your welding needs:

Unmatched Versatility: Weld in all positions, including vertical down, thanks to the superior formulation of the rutile electrode
Smooth Weld Beads: Achieve exceptional weld aesthetics with the OK 46.00's ability to deposit smooth and consistent beads every time
Effortless Slag Removal: Save time and minimise cleaning with the electrode's self-releasing slag that detaches easily
Superior Strike and Restrike: Experience reliable arc initiation with minimal effort, ideal for short welds, root runs, and tacking applications
Rust and Impurity Tolerance: Weld with confidence on surfaces with mild rust or impurities, thanks to the OK 46.00's forgiving nature

Features
All-position welding: Vertical up, vertical down, horizontal, and overhead
Rutile electrode: Excellent for ease of use and good weld quality
Excellent strike and restrike: Ideal for short welds, root runs, and tack welds
Self-releasing slag: Easy slag removal for efficient welding
Rust and impurity tolerant: Suitable for use on less-than-perfect surfaces
AWS classification: E6013
Available in a variety of diameters: To suit your specific project requirements

Ordering
Part No.
Description
4600162110
OK 46.00 1.6x300mm - 6 Packs - 12kg
4600202410
OK 46.00 2.0x300mm - 6 Packs - 12.6kg
4600253200
OK 46.00 2.5x350mm - 3 Packs - 16.5kg
4600323200
OK 46.00 3.2x350mm - 3 Packs - 16.5kg
4600403200
OK 46.00 4.0x350mm - 3 Packs - 16.2kg
4600404200
OK 46.00 4.0x450mm - 3 Packs - 21.3kg
4600503200
OK 46.00 5.0x350mm - 3 Packs - 16.5kg
4600504200
OK 46.00 5.0x450mm - 3 Packs - 21.6kg

Applications
Sheet metal fabrication
Structural steel welding
Pipe welding
Repair and maintenance
DIY projects

Specifications
Classifications
SFA/AWS A5.1 : E6013
EN ISO 2560-A : E 38 0 RC 11
Approvals
ABS : 2
BV : 2
CE : EN 13479
DB : 10.039.05
DNV : 2
LR : 2
UKCA : EN 13479
VdTÜV : 00623

Welding Current
AC, DC+-
Alloy Type
Carbon Manganese
Coating Type
Rutile-cellulosic covering
Min AC OCV
50

Typical Tensile Properties
Condition
Yield Strength
Tensile Strength
Elongation
ISO
As Welded
400 MPa
510 MPa
28 %

Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value

ISO
As Welded
0 °C
70 J

Typical Weld Metal Analysis %
C
Mn
Si
0.08
0.42
0.30

Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max
Deposition Rate
1.6 x 300 mm
30-60 A
26 V
63 %
36 sec
0.38 kg/h
2.0 x 300 mm
50-80 A
25 V
60 %
38 sec
0.55 kg/h
2.5 x 350 mm
60-100 A
22 V
65 %
50 sec
0.8 kg/h
3.2 x 350 mm
80-150 A
22 V
65 %
57 sec
1.3 kg/h
4.0 x 350 mm
100-230 A
22 V
60 %
65 sec
1.6 kg/h
4.0 x 450 mm
100-230 A
27 V
69 %
71 sec
1.77 kg/h
5.0 x 350 mm
150-290 A
24 V
60 %
87 sec
2.3 kg/h
5.0 x 450 mm
150-290 A
24 V
60 %
114 sec
2.3 kg/h

Take your welding to the next level with the ESAB OK 46.00. Order your carton of electrodes today!

See full description