OK 43.32 Mild Steel Rutile E6013 Welding Electrodes - Carton - 5.0 x 450mm - Pack of 3

OK 43.32 Mild Steel Rutile E6013 Welding Electrodes - Carton - 5.0 x 450mm - Pack of 3

Order Code: ZT5596947SCopy

£519.99 Inc VAT (20%)


Description

Benefits

Professional-looking welds
Efficient welding process
Reduced rework time
User-friendly for all welders
Consistent, high-quality results
Meets industry standards
Approved for various applications

Weld with confidence and achieve superior results with the ESAB OK 43.32 Mild Steel E6013 Welding Electrodes.
The ESAB OK 43.32 is a rutile type, easy-to-weld electrode ideal for flat position welding. This versatile electrode is a popular selection for both professional welders and hobbyists due to its:

Smooth bead finish: resulting in excellent aesthetics on both butt and fillet welds
Superb slag detachability: for efficient post-weld cleanup and minimal rework
Stable arc: even at low welding currents, making it suitable for thin sheet metal welding projects
Easy usability: perfect for welders of all skill levels

Compliant and Dependable

These ESAB OK 43.32 electrodes meet the following classifications:
SFA/AWS A5.1: E6013
EN ISO 2560-A: E 42 0 RR 12
In addition, they boast a wide range of approvals, including ABS, BV, CE, DNV, LR, and UKCA, ensuring their quality and reliability.

Features:
Rutile type electrode
Easy to weld
Flat position welding
Smooth bead finish
Excellent slag detachability
Stable arc
Suitable for thin sheet metal welding
Easy to use for all skill levels
Meets SFA/AWS A5.1: E6013 and EN ISO 2560-A: E 42 0 RR 12 classifications
Wide range of approvals

Applications
General purpose fabrication
Sheet metal welding
Shipbuilding and repair
Metal buildings and structures
Machine parts
Shaft buildup
Vehicle welding
Repairing excessively machined or damaged mild steel

Ordering
Part No.
Description
4332202410
OK 43.32 2.0x300mm - 12kg - 6 Packs
4332253400
OK 43.32 2.5x350mm - 14.4kg - 3 Packs
4332323400
OK 43.32 3.2x350mm - 14.1kg - 3 Packs
4332324400
OK 43.32 3.2x450mm - 18kg - 3 Packs
4332403400
OK 43.32 4.0x350mm - 14.4kg - 3 Packs
4332404400
OK 43.32 4.0x450mm - 18kg - 3 Packs
4332504400
OK 43.32 5.0x450mm - 18.6kg - 3 Packs
4332604400
OK 43.32 6.0x450mm - 16.2kg - 3 Packs

Specifications
Specifications
Classifications
SFA/AWS A5.1 : E6013
EN ISO 2560-A : E 42 0 RR 12

Approvals
ABS : 2
BV : 2
CE : EN 13479
DB : 10.039.36
DNV : 2
LR : 2
UKCA : EN 13479
VdTÜV : 00621

Welding Current
AC, DC+-
Alloy Type
Carbon Manganese
Coating Type
Rutile thick covering
Min AC OCV
50V
Typical Tensile Properties
Condition
Yield Strength
Tensile Strength
Elongation
ISO
As Welded
460 MPa
520 MPa
27 %
Typical Charpy V-Notch Properties
Condition
Testing Temperature
Impact Value

ISO
As Welded
0 °C
60 J

Typical Weld Metal Analysis %
C
Mn
Si
0.08
0.5
0.4

Deposition Data
Diameter
Current
Voltage
Efficiency (%)
Fusion time per electrode at 90% I max

Deposition Rate
2.0 x 300 mm
50-80 A
23 V
54 %
36 sec
0.6 kg/h
2.5 x 350 mm
50-110 A
25 V
54 %
46 sec
0.9 kg/h

3.2 x 350 mm
80-150 A
26 V
57 %
57 sec
1.3 kg/h
3.2 x 450 mm
80-140 A
26 V
54 %
74 sec
1.3 kg/h
4.0 x 350 mm
120-210 A
25 V
52 %
63 sec
1.6 kg/h
4.0 x 450 mm
120-210 A
27 V
54 %
76 sec
1.9 kg/h
5.0 x 450 mm
170-290 A
26 V
56 %
87 sec
2.5 kg/h
6.0 x 450 mm
230-370 A
31 V
52 %
105 sec
2.8 kg/h

Take your welding projects to the next level with the ESAB OK 43.32 Mild Steel E6013 Welding Electrodes. Order yours today!

See full description