Wax Polish Black Bison Medium Mahogany 500ml LIBBBPWMM500
Order Code: ZT1286774P

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%

Currently unavailable

Description

Liberon Black Bison Fine Paste Wax is ideal for nourishing and protecting all types of wood, including lacquers and French polishes. Black Bison is well known for its quality and distinctive, pleasant smell. It is traditionally used on antiques but is also suitable for use on modern furniture and will enhance the natural beauty of wood whilst protecting it against dryness. Performance - Gives good resistance to finger and water marks. - Ideal for small surfaces. - Feeds, polishes and helps prevent wood drying out. - Highly lustrous and hard-wearing. - Helps cover marks and scratches. - EN 71 Part 3 approved - safe for toys. - Endorsed by the Guild of Master Craftsmen. - Silicone free. - Usage interior. Drying time minimum 20 minutes. The Liberon LIBBBPWMM500 Bison Paste Wax Medium Mahogany comes in the following Pack Size 500ml Colour Medium Mahogany

See full description
Specifications for Wax Polish Black Bison Medium Mahogany 500ml LIBBBPWMM500
  • Size
    500ml
  • Type
    Wax Polish
  • Colour
    Mahogany

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome