Special Pale French Polish 250ml LIBFP250
Order Code: ZT1463617S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%

Currently unavailable

Description

Liberon Special Pale French Polish is a colourless and transparent polish made from the finest quality pale de-waxed shellac and is suitable for the most delicate work. It can be applied with a French Polishing mop or with a rubber in accordance with traditional French Polishing techniques. It produces a warm and natural effect to wood. It is ideal for preserving the colour on marquetry work, and brings out natural graining of timber. Suitable for wood requiring no colour change. It produces a deep shine and protective surface. The LIBFP250 French Polish has a volume of 250ml.

See full description
Specifications for Special Pale French Polish 250ml LIBFP250
  • Size
    250ml
  • MFR Part No.
    LIBFP250
  • Type
    French

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome