Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
165mm/6.1/2" Soft Touch Slipjoint Pliers
By Workshop
Order Code:
ZT1200081S
Copy
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 +
£8.99
10%
1
Add to basket
Get it by
Tue, 27th May
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/165mm-6-half-inch-soft-touch-slipjoint-pliers/p/ZT1200081S
Add to quotation
Schedule an order and save 5%
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Waterpump & Slip Joint
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 165mm/6.1/2" Soft Touch Slipjoint Pliers
Type
Slip Joint Pliers
Number of Pieces
1
Insulated
No