PointTeq HSS Twist Drill Bit - Reduced Shank Inch


£4.49 Inc VAT (20%)
Up to 8.5% off

See 17 Product Variants
£4.49

Description

This range of Bosch HSS drill bits have a reduced shank. Suitable for drilling clearance and pilot holes in alloyed and non-alloyed steel, non-ferrous metals, cast steel, cast iron and plastics.

Key Features of this Bosch Reduced Shank Drill Bit:

- PointTeQ tip design remains sharp and ensures continuous durability for fast drilling in metal
- Increased drilling rate generates less heat and wear
- Self-centering tip prevents wandering for quick and easy drilling starts
- High elasticity for low risk of breakage
- Black-oxide coated flute provides fast chip removal
- Manufactured to DIN 338, Type N (flute angle), 135° tip

Feature Attributes

Standards Met:
DIN 338
Drill Bit Type:
Drill Bits
Pack Quantity:
1
Shank Type:
Reduced Shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome