0
1

X0900144 Bricklaying & Plastering Set (3pc)

Order Code: ZT4042105S

£13.29 Inc VAT (20%)

Currently unavailable

Description

The XTrade X0900144 Bricklaying & Plastering Set is meticulously crafted to ensure precision in bricklaying and plastering tasks
The XTrade X0900144 is a 3 Piece Bricklaying and Plastering Set, the perfect ensemble designed to meet the demands of the professional. The set includes a Plasterers Finishing Trowel 11”, a Philadelphia Pattern Brick Trowel 11”, and a Philadelphia Pattern Pointing Trowel 6”, offering versatility and precision in every stroke. Branded with XTrade’s commitment to quality, trust XTrade for superior craftsmanship and quality tools.

Features:
Precision Craftsmanship: Each tool is meticulously crafted to ensure precision in bricklaying and plastering tasks, providing a professional finish every time
Durable Construction: Crafted with durability in mind, these tools are built to withstand the demands of regular use, ensuring lasting performance on the job
Variety of Sizes: The set includes various sizes to accommodate different tasks, offering flexibility and versatility in your bricklaying and plastering projects
Ergonomic Handles: Each tool features an ergonomic handle for comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Efficient Bricklaying and Plastering: The XTrade 3 Piece Set is designed for efficient bricklaying and plastering, streamlining your projects and enhancing overall efficiency
Specification:
Part Number: X0900144
Blade Dimensions:
Plasterers Finishing Trowel: 11 x 4 1/2” (279 x 114mm)
Brick Trowel Philadelphia Pattern: 11 x 5 1/2” (179 x 140mm)
Pointing Trowel: 6 x 2 1/4” (152 x 57mm)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome