0
1

X0900141 Bucket Trowel 7.1/2" /190mm

Order Code: ZT4042151S

£6.29 Inc VAT (20%)

Currently unavailable

Description

The XTrade X0900141 Bucket Trowel is perfect for scooping and shaping mortar in confined spaces, ensuring a professional touch
The XTrade X0900141 Bucket Trowel has a high quality Steel Blade measuring 7. 1/2”/190mm in length. Elevate your masonry projects with the XTrade Bucket Trowel, a meticulously crafted tool designed for professionals. Featuring a 7 1/2″ blade, this bucket trowel ensures precision and control in the application and shaping of mortar, making it an essential companion for a seamless finish. Trust XTrade for superior craftsmanship and redefine your masonry projects with confidence.

Features:
Precision 7 1/2″ Blade: The XTrade Bucket Trowel boasts a precision-engineered 7 1/2″ high-quality steel blade, offering optimal control and efficiency in the application and shaping of mortar for a polished finish
Versatile Applications: Ideal for various masonry tasks, this trowel is perfect for scooping and shaping mortar in confined spaces, ensuring a professional touch
Durable Construction: Crafted with durability in mind, the bucket trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Flat Blade Design: The flat blade design facilitates efficient scooping and spreading of mortar, enhancing the overall appearance of your masonry work
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Efficient Mortar Application: The bucket trowel is designed for efficient application and shaping of mortar, streamlining your masonry work and enhancing overall efficiency

Specification:
Part Number: X0900141
Blade Dimensions: 7. 1/2” (190mm)

See full description
Specifications for X0900141 Bucket Trowel 7.1/2" /190mm
  • Material
    Steel
  • Product Type
    Bucket Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome