0
1

X0900137 Plasterers Finishing Trowel Stainless Steel 11" /279mm

Order Code: ZT4042137S

£8.29 Inc VAT (20%)

Currently unavailable

Description

The XTrade X0900137 Plasterers Finishing Trowel provides an essential touch for impeccable plastering work
The XTrade X0900137 has a Stainless Steel Blade measuring 11 x 4. 1/2 inches (279 x 115mm) Achieve a flawless finish with the XTrade Plasterer’s Finishing Trowel with a high-quality stainless-steel blade, a meticulously engineered tool designed for professionals. Featuring an 11″ blade, this finishing trowel ensures precision and control in the application of plaster, providing an essential touch for impeccable plastering work. Trust XTrade for superior craftsmanship and redefine your plastering projects with confidence.

Features:
Premium 11″ Blade: The XTrade Plasterer’s Finishing Trowel boasts a precision-engineered 11″ high-quality stainless-steel blade, offering optimal control and efficiency in the application of plaster for a seamless finish
Versatile Applications: Ideal for plastering and finishing walls, this trowel is a versatile tool suitable for various construction and renovation tasks, ensuring a professional touch
Durable Construction: Crafted with durability in mind, the finishing trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Rectangular Blade Design: The rectangular blade design ensures uniform coverage and precise application of plaster, enhancing the overall appearance of your plastering work
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip with perfect knuckle clearance, reducing hand fatigue during extended use and providing precise control. It’s riveted to the blade for maximum strength
Efficient Plaster Application: The finishing trowel is designed for efficient plaster application, streamlining your plastering work and achieving a polished result. Suitable for use with all types of plaster
Specification:
Part Number: X0900137
Blade Dimensions: 11 x 4 1/2” (279 x 114mm)

See full description
Specifications for X0900137 Plasterers Finishing Trowel Stainless Steel 11" /279mm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome