0
1

X0900134 Pointing Trowel 6" /152mm

Order Code: ZT4042100S

£3.99 Inc VAT (20%)

Currently unavailable

Description

The XTrade X0900134 Pointing Trowel is designed in the classic Philadelphia pattern ensuring precision in joint work
The XTrade X0900134 Pointing Trowel has a Steel Blade of high quality measuring 6 x 2. 1/4 inches (152 x 57mm) Craft perfection in your masonry joints with the XTrade Pointing Trowel, a meticulously crafted tool designed for professionals. Featuring a Philadelphia Pattern 6″ blade, this pointing trowel ensures precision and control in the application of mortar, making it an indispensable companion for flawless joint work. Trust XTrade for superior craftsmanship and redefine your masonry projects with confidence.

Features:
Precision 6″ Blade: The XTrade Pointing Trowel boasts a high-quality 6″ steel blade, offering optimal control and efficiency in the application of mortar for seamless joint work
Philadelphia Pattern Design: Designed in the classic Philadelphia pattern, this pointing trowel ensures precision in joint work, facilitating the shaping and finishing of mortar for a polished appearance
Versatile Applications: Ideal for pointing and finishing joints in brickwork, this trowel is a versatile tool suitable for various masonry projects, ensuring a professional finish
Durable Construction: Crafted with durability in mind, the pointing trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Efficient Mortar Application: The pointing trowel is designed for efficient mortar application, streamlining your joint work and enhancing the overall appearance of your masonry
Specification:
Part number: X0900134
Blade Dimensions: 6 x 2. 1/4” (152 x 57mm)

See full description
Specifications for X0900134 Pointing Trowel 6" /152mm
  • Blade Material
    Steel
  • Product Type
    Pointing Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome