X0900133 Tile Setting Trowel 7" /178mm
https://assets.zoro.co.uk/Images/p/100x100/ZT4042120S/X0900133_Tile_Setting_Trowel_7_178mm_0.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT4042120S/X0900133_Tile_Setting_Trowel_7_178mm_1.jpeg

X0900133 Tile Setting Trowel 7" /178mm

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%

Product Description

The XTrade X0900133 Tile Setting Trowel ensures precision and control in the application of thin-set mortar
The XTrade X0900133 Tile Setting Trowel has a high-quality Steel Blade measuring 7 x 4. 3/8 inches (178 x 111mm) Elevate your tile-setting experience with the XTrade Tile Setting Trowel, a meticulously crafted tool designed for the professional. Featuring a high-quality steel 7″ blade, this trowel ensures precision and control in the application of thin-set mortar, making it an essential companion for flawless tile installations. Trust XTrade for superior craftsmanship and redefine your tile-setting projects with confidence.

Features:
Precision 7″ Blade: The XTrade Tile Setting Trowel is equipped with a precision-engineered 7″ blade, offering optimal control and efficiency in the application of thin-set mortar
Versatile Applications: Ideal for tile setting and thin-set applications, this trowel is a versatile tool suitable for various tiling projects, from kitchens to bathrooms
Durable Construction: Crafted with durability in mind, the tile setting trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Ergonomic Handle: The ergonomic handle ensures a comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Specification:
Part Number: X0900133
Blade Dimensions: 7 x 4 3/8” (178 x 111mm)

Specifications

EAN
5055480217290
Material
Steel
Product Type
Tile Setting Trowel
Blade Length
7in
Blade Material
Steel
Blade Dimensions
178 x 111mm

£7.29 Inc VAT (20%)