0
1

X0900131 Gauging Trowel 7" /178mm

Order Code: ZT4042129S

£5.29 Inc VAT (20%)

Currently unavailable

Description

XTrade X0900131 Gauging Trowel 7″/178mm
The XTrade X0900131 Gauging Trowel has a rounded Blade measuring 7 x 3. 3/8 inches (178 x 86mm) Elevate your masonry and plastering projects with the XTrade Gauging Trowel. Crafted for accuracy and durability, this gauging trowel features a 7” blade and comfortable soft grip handle to ensure a smooth and controlled application of plaster and mortar. Trust XTrade for superior craftsmanship and redefine your trowelling tasks.

Features:
Precision 7″ Blade: The XTrade Gauging Trowel is equipped with a precision rounded blade made from high-quality steel, providing optimal control and accuracy in the application of plaster, mortar, and other materials
Versatile Applications: Ideal for masonry and plastering projects, this gauging trowel is a versatile tool suitable for various construction and renovation tasks
Durable Construction: Crafted with durability in mind, the gauging trowel is built to withstand the demands of regular use, ensuring lasting performance on the job
Ergonomic Handle: The ergonomic comfort grip handle ensures a comfortable and secure grip, reducing hand fatigue during extended use and providing precise control
Smooth Surface Finish: The gauging trowel is designed to deliver a smooth surface finish, promoting efficiency in your plastering and masonry work
Quick and Easy Cleanup: The trowel’s smooth surface and design make cleanup quick and easy, allowing you to maintain the tool in optimal condition for future use
Specification:
Part Number: X0900131
Blade Dimensions: 7 x 3. 3/8” (178 x 86mm)

See full description
Specifications for X0900131 Gauging Trowel 7" /178mm
  • Product Type
    Gauging Trowel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome