STHT0-05622 Stainless Steel Outside Corner Tool
https://assets.zoro.co.uk/Images/p/100x100/ZT1008776X/STHT005622_Stainless_Steel_Outside_Corner_Tool_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1008776X/STHT005622_Stainless_Steel_Outside_Corner_Tool_1.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1008776X/STHT005622_Stainless_Steel_Outside_Corner_Tool_2.jpg

STHT0-05622 Stainless Steel Outside Corner Tool

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%

Product Description

STHTO-05622
Stainless steel blade prevents rusting and provides durability. Bi-material handle for comfort and protection. Hang hole in handle for easy storage. Blade tapered along top to create a smooth even finish.

Specifications

EAN
3253560056223
MFR Part No.
STHT0-05622
Type
Trowel
Material
Steel
Overall Height
11.3in
Overall Length
11.7in
Overall Width
31.7in
Product Type
Outside Corner Tool

£14.99 Inc VAT (20%)
£17.9916.5% off
Schedule order and save 5%