Spear and Jackson CTS9 Carpenters Try Square 9IN

Spear and Jackson CTS9 Carpenters Try Square 9IN

Order Code: ZT2603825SCopy

£12.99 Inc VAT (20%)


Description

Spear and Jackson CTS9 9 Inch Carpenters Try Square The S&J-CTS9 is the perfect hand tool for checking and marking right angles in constructional work. It is rosewood stained with a brass top and bottom face for increased durability. Features: Perfect for marking right angles Rosewood stained hardwood with brass top and bottom faces Spring steel blade Specification: Weight: 0.5kg Base Length: 165 ± 1mm Base Depth & Width: 48 x 18.0 ± 0.5mm Brass Edge Thickness: 3mm

See full description
Specifications for Spear and Jackson CTS9 Carpenters Try Square 9IN
  • Product Type
    Carpenters Try Square
  • Size
    9in
  • Brass Edge Thickness
    3mm
  • Weight
    0.5kg