E030605 Pear Head Ratchet 1/4in Square Drive BRIE030605

Order Code: ZT1458540S

£35.99 Inc VAT (20%)


Description

The Expert 1/4in Drive Expert Pear Head Ratchet offers ultimate comfort. The compact head improves accessibility in restricted spaces and offers a precision 72 tooth mechanism with 5 arc swing with forward and reverse action. Secure locking action locks the socket to the ratchet and has a quick release action. The bi-material round profile guarantees excellent comfort and grip and is resistant to industrial and automotive solvents and fluid.

See full description
Specifications for E030605 Pear Head Ratchet 1/4in Square Drive BRIE030605
  • MFR Part No.
    BRIE030605
  • Increments
  • Type
    Quick-Release
  • Ratchet Type
    Quick-Release
  • Drive
    1/4in
  • Increment
    5
  • Number of Teeth
    72

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome