Inc VAT (20%)
Product Range: CoroDrill 862
Tool Type: Solid carbide drills
Solid carbide and polycrystalline diamond (PCD) micro drills ideal for precision machining in small parts
- Drill for micro holes < 3 mm diameter
- Good hole entry and exit, tight hole tolerance
- ACM (Advanced Chip Management) flute geometry for small and manageable chips
Overall Length:
50 mm
Grade:
X2BL
Unit Measured:
Metric
Connection Diameter:
4 mm
CoroPak:
21.2
Coating Type:
AlCrN