Extra Long Bit Set 50PC

Order Code: ZT2490020S

£26.99 Inc VAT (20%)


Description

The extra long 75mm set of bits includes Torq bits, spanner bits, star*, tri-wings, hex bits, butterfly screws, Phillips bits, PzDrive bits, splines, flats and squares. It comes with a quick chuck shaft for fast changing. Designed from chrome vanadium and includes a 1/4"D x 60mm aluminium magnetic bit holder

Features and Benefits
• Phillips Ph1, Ph2;
• Flat 4, 5, 6mm;
• PzDrive Pz1, Pz2;
• Hex 4, 5, 6mm;
• Hex tamperproof: 2, 2.5, 3, 4, 5, 6mm;
• Star* T10, T15, T20, T25, T30;
• Star tamperproof: T8, T10, T15, T20, T25, T27, T30, T35, T40;
• Spline: M5, M6, M8
• Torq set: 6, 8, 10mm;
• spanner bits: 4, 6, 8, 10mm;
• Tri-wing 1, 2, 3, 4mm;
• Butterfly 1, 2, 3mm;
• Square 1, 2mm
• Aluminium magnetic bit holder 1/4""D x 60mm
• Quick Chuck shaft for fast changing
• Manufactured from chrome vanadium

Typical Applications
• Industrial, DIY and automotive environments

See full description
Specifications for Extra Long Bit Set 50PC
  • MFR Part No.
    3436
  • Number of Pieces
    50
  • Bit Material
    Chrome Vanadium Steel
  • Shank Shape
    Hex
  • Bit Type
    Hex
    Butterfly
    Slotted
    Tamperproof Hex
    Pozidrive
    Square
    Tri-Wing
    Torx
    Spanner
    Tamperproof Torx
    Phillips
    Spline
    Torq