M/TRW426 Rock Warrior Dry Wall Saw

M/TRW426 Rock Warrior Dry Wall Saw

Order Code: ZT1008962XCopy

£11.99 Inc VAT (20%)

Schedule order and save 5% now

Description

M/TRW426
Rock warrior saw blade manufactured from tempered, high carbon steel with bevel point and comfort grip. The blade cuts on the push stroke as well as the pull stroke. Easily penetrates dry walls.

Specifications for M/TRW426 Rock Warrior Dry Wall Saw
  • Blade Coating/Finish
    Uncoated
  • Type
    Handsaw
  • Blade Material
    Steel
  • MFR Part No.
    MRW426
  • Handle Material
    Rubber
  • Blade Length
    150mm
  • Compatible Materials
    Drywall
  • Cutting Style
    Cross Cut
    Rip
  • Teeth per Inch
    8TPI
  • Saw Tooth Size
    8TPI
  • Insulated
    No