B9822 Predator Universal Hand Saw 550mm (22")

Order Code: ZT2603739S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

Create fast cuts with The Spear & Jackson B9822 Predator Fast Cut Saw The Spear & Jackson B9822 is a fast cutting saw featuring cross ground, hard pointed teeth that are expertly heat-treated to last longer than the best of the rest. The Suregrip handle has a soft feel ergonomic grip and incorporates a handy 45 and 90-degree angle guide for a precision cut. The Predator has a rigid blade that minimises vibration and 'whip'. This saw is ideal for use on a variety of materials such as timber, hardwood, chipboard and MDF. Features: Heat-treated teeth for a much longer life Ideal for timber, hardwood, chipboard and MDF Incorporates a useful 45 and 90-degree angle guide Suregrip, soft-feel ergonomic grip and finger guide for accuracy Rapid, clean cutting action, rigid blade minimises 'whip' and vibration Specification: Weight: 0.5kg

See full description
Specifications for B9822 Predator Universal Hand Saw 550mm (22")
  • Product Type
    Hand Saw
  • Weight
    0.5kg