Parallel Pin Punch Set

£10.39 Inc VAT (20%)

See 2 Product Variants
£10.39

Description

6 Piece Parallel Pin Punch Set ideal for driving tight fitting pins out of mechanical assemblies or realigning holes to fit dowel pins.

Features and Benefits
• Knurled body for extra grip
• Manufactured from hardened and tempered steel for longevity

Set contents
• 2.4mm punch
• 3.2mm punch
• 4.0mm punch
• 4.8mm punch
• 5.5mm punch
• 6.4mm punch

Standards
• Conform to BS 3066

Feature Attributes

Type:
Punch Set
Tip Material:
Steel
Handle Material:
Steel
Standards Met:
BS 3066
Head Shape:
Round
Compatible Cutting Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome