0
1
2
D-2119110 Piece SDS Plus Drill Bit Set
Order Code: ZT1132416X

£36.99 Inc VAT (20%)


Description

SDS Plus 10 Piece Drill & Chisel Set is and ideal accompaniment to SDS-Plus drill (with chiselling function) and offers good cutting performance.

Features and Benefits
• Supplied in aluminium case to protect and keep all the bits together
• Aluminium case with handle for easy transportation

Set Contents
• SDS+ drill bit 5.5 x 110mm
• SDS+ drill bit 6.0 x 110mm
• SDS+ drill bit 7.0 x 160mm
• SDS+ drill bit 8.0 x 160mm
• SDS+ drill bit 10 x 210mm
• SDS+ drill bit 10 x 460mm
• SDS+ drill bit 16 x 460mm
• SDS+ drill bit 20 x 460mm
• Bull point 250mm
• Cold Chisel 20 x 250mm

Typical Applications
• Concrete
• Demolition
• Render
• Chasing
• Fixings

See full description
Specifications for D-2119110 Piece SDS Plus Drill Bit Set
  • MFR Part No.
    D-21191
  • Shank Type
    SDS-Plus
  • Drill Diameter
    5.5-20mm
  • Pack Quantity
    10
  • Drill Bit Type
    Masonry Drill Bits

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome