0
1

6"/150mm Protractor Type Depth Gauge

Order Code: ZT1015359X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

Plain Type Depth Gauge
Designed for measuring flat based recesses. Consisting of a precision ground steel rule and body which are positioned at 90° to each other. The body has precision ground locating faces, with a knurled adjusting/securing nut.
Rule Length: 150mm (6”)

Protractor Type Depth & Angle Gauge
Ground steel with graduations from 0° - 180° in both directions for fast and accurate measurements. When the rule is positioned to 90° on the protractor it then provides accurate measurements of depth.
Rule Length: 150mm (6”)

See full description
Specifications for 6"/150mm Protractor Type Depth Gauge
  • Product Type
    Protractor Type Depth Gauge
  • Graduations
    0.1°
  • System of Measurement
    Metric
  • Range
    0 to 180°
    0 to 15cm
  • Includes
    Tool Only
  • Length
    150mm
  • Additional Features
    Knurled adjusting/securing nut
  • MFR Part No.
    1501A
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome