Eq Folding Box, with Grip Holes and Smooth Base, LxWxH 600 X 400 X 285 mm, Orange

Order Code: ZT3148216S

£61.99 Inc VAT (20%)


Description

EQ folding box, with grip holes and smooth base, LxWxH 600 x 400 x 285 mm, orange. Supplied = assembled. Capacity = 58 l. External length = 600 mm. External width = 400 mm. External height = 285 mm. Material = PP. Colour = orange, grey. Temperature resistance = -20 °C to +80 °C. Design of stacking containers = solid walls and base. Internal width = 368 mm. Internal length = 568 mm. Internal height = 281 mm. Max. load = 20 kg. Weight = 2.42 kg. Stacking load = 180 kg. Internal length at base = 557 mm. Many models, sizes and handles to choose from. Suitable for use with foodstuffs. Any colour available when ordering 500+ items. Volume saving in a ratio of 1:4 when storing and transporting the empty containers. Simple and ergonomically designed folding mechanism sets the EQ apart from the competition. Goods protected - with optional seals for protection from theft. Ergonomic unlocking by rocker - developed in cooperation with leading ergonomists.

See full description