Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Air Tools
/
Air Hoses
/
Pneumatic Tubing
Hover to enlarge the image
4mm OD x 2.5mm ID L/den 30M Coil P/tube - LDP04/025
By
FT Pro
Order Code:
ZT5426853S
MPN:
LDP04/025
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
View all Pneumatic Tubing
Product Description
4mm Outside Diameter x 2.5mm Inside Diameter, Specialist Tubing, LDP Low Density Polyethylene Tube, Length 30 Metres, FT Pro
Specifications
Tags:
#BulkDiscount
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 22nd Jul
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/pneumatic-tubing/4mm-od-x-2-5mm-id-l-den-30m-coil-p-tube-ldp04-025/p/ZT5426853S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.