0
1
Maintenance Paint Brush Set 14 Piece
Order Code: ZT1009459X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Superb value for money. Ideal for a wide variety of tasks around the workshop, home and for use when applying creosote, cleaners and degreasers etc. Wooden handles with pure bristles.
Contents: 4 off each 12mm (1/2?); 25mm (1?) and 50mm (2?); 1 off each 75mm (3?) and 100mm (4?).

Specifications for Maintenance Paint Brush Set 14 Piece
  • Brush Width
    1/2in
    2in
    3in
    1in
  • Number of Pieces
    14
  • Brush Type
    Angle Brush Set
  • Bristle Material
    Natural
  • Suitable Paint Types
    Oil-based
    Water-based
  • Handle Material
    Wood
  • Bristle Shape
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome