88942 Xtract Random Orbital Air Sander 125mm, 5mm Orbit

88942 Xtract Random Orbital Air Sander 125mm, 5mm Orbit

Order Code:
MPN:

125mm
See all 2 variants |

Product Description

Xtract™ Pneumatic Random Orbital Sanders are built air-driven precision-balanced motors which are powerful and durable. The components are manufactured to a high quality to withstand use for long periods of time. These sanders have been engineered for dust extraction.

Features and Benefits
• Three variable speeds for various tasks
• Rear threaded attachment for secure attachment and detachment of a 1" vacuum threaded hose (sold separately)
• Lightweight
• Molded-in soft touch grip with for user comfortable
• Vacuum-ready for use with 3M Xtract™ Portable Dust Extractor or central vacuum system
• Self-Generated Vacuum provides a compact vacuum solution
• Powerful motor 0.28bhp (209w) pneumatic motor
• Keeps cool whilst operating

Typical Applications
• Metal fabrication
• Primer sanding
• Gelcoat sanding
• Composite sanding
• Woodworking

Notes
• Includes Hookit™ Clean Sanding Disc Pad
• When using with 3M Xtract™ Net Discs and dust extraction, the system can extract up to 97% of the dust created during sanding.

Specifications

EAN
0638060889428
MFR Part No.
7100258886
Pad Size
125mm
Series
Xtract
Pad Adhesion Type
Hook & Loop
Power Source
Air
No Load Speed
12000rpm
Orbit Diameter
5mm
Product Type
Air Orbital Sander
Pad Shape
Circular
Orbit Style
Palm Grip
Model Number
88942


£339.99 Inc VAT (20%)
Schedule order and save 5%