Open End Spanner 3/8 x 7/16in BRIE113291B

Order Code: ZT1459529S

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.595%


Description

The Britool open-end spanners (imperial) are forged in chrome vanadium steel with a high chrome finish. The open end is angled at 15 from the handle axis. ASME B 107-100. The Britool BRIE113291B Open end spanner has the following dimensions Size 3/8 x 7/16 AF Length 156mm Weight 49g Height 4.60mm

Specifications for Open End Spanner 3/8 x 7/16in BRIE113291B
  • Overall Length
    156mm
  • MFR Part No.
    BRIE113291B
  • Metric or Imperial
    Imperial
  • Length
    156mm