X0900006 Pry Bar Set (3 Piece)
https://assets.zoro.co.uk/Images/p/100x100/ZT3285216S/X0900006_Pry_Bar_Set_3_Piece_0.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT3285216S/X0900006_Pry_Bar_Set_3_Piece_1.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT3285216S/X0900006_Pry_Bar_Set_3_Piece_2.jpeg

X0900006 Pry Bar Set (3 Piece)

Order Code:
MPN:

Product Description

3-piece set includes a small pry bar, a medium pry bar, and a wrecking bar
This 3-piece pry bar set from XTrade is the perfect tool for a variety of tasks, from removing nails to prying apart two objects. The set includes a small pry bar, a medium pry bar, and a wrecking bar, each with a different size and shape to accommodate different jobs. The pry bars are made of high-quality steel which has been heat treated and hardened for durability. Suited to demolishing plasterboard, dismantling timber frames and pulling up floorboards.

Features:
High-Grade Steel
Heat Treated and Hardened
Powder Coated Finish
contains an 8” Pry Bar, 14” Wrecking Bar and 15” Utility Bar
Applications:
Removing nails
Prying apart two objects
Leveraging heavy objects
Demolition
Specification:
Small pry bar: 12 inches long
Medium pry bar: 18 inches long
Wrecking bar: 24 inches long

Specifications

EAN
5055480213162
Product Type
Pry Bar Set
Number of Pieces
3
Finish
Powder Coated
Material
High-Grade Steel
Applications
Demolition

£27.99 Inc VAT (20%)