Wrecking Bar 450mm/18
https://assets.zoro.co.uk/Images/p/100x100/ZT4780859S/Wrecking_Bar_450mm18_0.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT4780859S/Wrecking_Bar_450mm18_1.jpeg
https://assets.zoro.co.uk/Images/p/100x100/ZT4780859S/Wrecking_Bar_450mm18_2.jpeg

Wrecking Bar 450mm/18

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%

Product Description

The XTrade X0900163 Wrecking Bar is engineered to deliver superior performance, making it an essential companion for heavy-duty demolition. Empowering your demolition projects, it is an essential tool for all builders, carpenters and plumbers seeking efficiency and precision in a variety of tasks. Trust XTrade for quality craftsmanship and redefine your demolition experience.

Features:
Optimal Length: The XTrade 18" Wrecking Bar is optimally sized for versatile use, providing the perfect balance between manoeuvrability and leverage
Robust Construction: Crafted with robust materials, heat treated and hardened carton steel, this wrecking bar is built to withstand the toughest demands of demolition. Features a hexagonal shaft for optimal strength and durability
Precision Demolition: The wrecking bar's design allows for precision in demolition tasks, offering controlled leverage for efficient dismantling of structures and materials
Versatile Applications: Ideal for a range of applications, including prying, pulling, lifting, and demolishing, this wrecking bar is a versatile tool for various construction projects
Dynamic Duo: Features a hardened and tempered claw and chisel at either end, perfect removing tough nails and any levering actions when prying or demolishing
Durable Finish: Black powder coated finish, protecting it from corrosion and maintaining its appeal even after prolonged use
Specification:
Part Number: X0900163
Length: 600mm/24"
Weight: 0.5kg

Specifications

Finish
Black Powder Coated
Weight
0.5kg
Product Type
Wrecking Bars
Length
600mm/24in

£8.49 Inc VAT (20%)