Pry Bar with Hammer Cap 610mm 25
https://assets.zoro.co.uk/Images/p/100x100/ZT1228641P/Pry_Bar_with_Hammer_Cap_610mm_25_0.png
https://assets.zoro.co.uk/Images/p/100x100/ZT1228641P/Pry_Bar_with_Hammer_Cap_610mm_25_1.png

Pry Bar with Hammer Cap 610mm 25

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.045%
10 - 19£17.0910%
20 +£16.1415%

Product Description

Manufactured from hardened and tempered Chrome Vanadium steel with a phosphate finish for resistance to corrosion. Fitted with textured comfort grip handle and hammer cap.

Specifications

EAN
5054511120141
MFR Part No.
S01137
Type
25°
Weight
0.67kg
Length
610mm
Product Type
Pry Bars

£18.99 Inc VAT (20%)
Schedule order and save 5%