Gorilla Pro-Grip Utility Bar 376mm (15")

Gorilla Pro-Grip Utility Bar 376mm (15")

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£14.990%
5 +£14.394%

Product Description

The Roughneck Gorilla Pro-Grip Utility Bar is expertly crafted using drop forged alloy steel that has undergone heat treatment. This ensures remarkable toughness and long-lasting durability. Its I-beam profile provides enhanced strength. The distinctive high-grip design ensures absolute control while in use. Moreover, its powder coated finish offers superior resistance against corrosion. Equipped with 3 x bevelled nail removers, it excels at prying out embedded nails.

Specification: Length: 376mm (15in) .

Specifications

EAN
5057902645162
Size
376mm
Bar Type
Utility Bar
Material
Drop Forged Alloy Steel
Finish
Powder Coated
Length
376mm (15in)

£14.99 Inc VAT (20%)
Schedule order and save 5%