900 x 38mm Heel & Point Crow Bar
https://assets.zoro.co.uk/Images/p/100x100/ZT1008582X/900_x_38mm_Heel__Point_Crow_Bar_0.jpg
https://assets.zoro.co.uk/Images/p/100x100/ZT1008582X/900_x_38mm_Heel__Point_Crow_Bar_1.jpg

900 x 38mm Heel & Point Crow Bar

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£16.190%
5 - 9£15.544%
10 - 19£14.898%
20 +£14.2512%

Product Description

Multifunctional tools used mainly for prising and levering, drawing large nails and demolition work, ideal for any general dismantling and stripping applications. The versatile Super lever type can be used as a light duty nail lifter, pry bar, adze or lever

Specifications

EAN
5036140110076
Blade Width
38mm
Overall Length
900mm
Material
Steel
End Type
Heel, Point
End Shape
Bent Tip, Straight Tip
Product Type
Chisel and Point Crowbars
Bar Diameter
25
Special Features
Oil-Resistant
Overall Width
38mm
Type
Wrecking Bar
Number of Pieces
1


£16.19 Inc VAT (20%)
Schedule order and save 5%