8" x 1" Scutch Comb Holder

8" x 1" Scutch Comb Holder

Order Code:
MPN:

25mm

Product Description

Designed to hold a detachable stone dressing comb or drove. The tool is then used to dress stone and brickwork. It has also proved very effective when fitted with a scutch comb for cutting into bricks and blockwork to fit socket boxes. The size of the holder should be the same as the comb or drove being used.

Specifications

EAN
5036140109933
Handle Material
Steel
Blade Width
25mm
Shank Shape
Octagonal
Product Type
Scutch Combs
Overall Length
200mm
Octagon
18mm
Blade Material
Steel


£22.19 Inc VAT (20%)
Schedule order and save 5%