1-55-503 24" FatMax Spring Steel Wrecking Bar

1-55-503 24" FatMax Spring Steel Wrecking Bar

Order Code:
MPN:

610mm

Product Description

Spring steel for strength and durability.
Precision ground edge for better penetration.
Wider prying edge for better leverage.
Flat striking face for demolition work and impact with hammer.
Low weight for ease of use.

Specifications

EAN
3253561555039
Material
Steel
Overall Length
610mm
Type
Wrecking Bar
Number of Pieces
1
Overall Width
19mm

£19.99 Inc VAT (20%)
Schedule order and save 5%