0
1
2
3

Window Scraper - HAR5336888E

Order Code: ZT1360365X

£0.89each Inc VAT (20%)
£4.45 minimum order value

Minimum order quantity: 5.

Description

This adept window scraper is ideal for removing paint from glass surfaces, like windows, frames or upcycled mirrors.

Features and Benefits
• Effective paint removal
• Easy to use
• Fully washable to maintain performance

Typical Applications
• DIY
•Trade

See full description
Specifications for Window Scraper - HAR5336888E
  • MFR Part No.
    102064307
  • Number of Scraping Edges
    1
  • Pack Quantity
    1
  • Point Type
    Standard
  • Type
    Window Scraper
  • Blade Material
    Steel