Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Drywall and Plastering Tools
/
Mixers, Scrapers & Knives
Hover to enlarge the image
Vikan 4060n Orange Scraper 75mm
Order Code:
ZT6012834S
MPN:
SCRAPERORA
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.11
8%
View all Mixers, Scrapers & Knives
Product Description
Vikan 4060n Orange Scraper 75mm
Specifications
Width
75mm
Colour
Orange
Product Type
Scrapers
Tags:
#BulkDiscount
£10.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 21st Jul
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/mixers-scrapers-and-knives/vikan-4060n-orange-scraper-75mm/p/ZT6012834S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.