18+
Secunorm 525 Safety Knife
Hover to enlarge the image
0
1
2
3
4

Secunorm 525 Safety Knife

Order Code:
MPN:

Product Description

Designed for safety and longevity, the SECUNORM 525 Safety Knife is ideal for versatile and everyday cutting. With an ergonomic design, the knife possesses a large cutting depth of up to 21 mm allowing the user to easily cut a variety of cutting materials including 3-ply cardboard. Fitted with automatic blade retraction as standard and a magnet to hold the blade in place to reduce the risk of accidental cutting and blade slippage.

Features and Benefits
• Safer blade change due to the magnet that holds the blade safely in place until you are ready to change the blade
• Very abrasion resistant making for a long product life
• Ergonomic design improves user comfort and handling
• Blade possesses a double-edged cutting action, simply flip the blade when the first side becomes blunt
• Robust aluminium handle improves product life and can withstand everyday use and punishment
• Ambidextrous design allows both left and right-handed users to operate the blade for versatility
• Lanyard hole at the bottom of the product allows you to easily hang the knife from your person and store it efficiently when not in use
• Grooved blade slider allows you to easily adjust the cutting depth to your desired level depending on your needs

Typical Applications
• Retail
• Food Industry
• Warehousing



£17.99 Inc VAT (20%)
Age restrictions apply. Click here for more details.