1. Tools & Machining/
  2. Hand Tools/
  3. Drywall and Plastering Tools/
  4. Mixers, Scrapers & Knives
Putty Knives
Hover to enlarge the image

Putty Knives


Select
See all variants from
£2.69

Inc VAT (20%)

See all variants from £2.69

Description

These heavy duty, scale tang, putty knives are the ideal tool for smoothing and spreading putty. The tempered flexible steel blade and polished rosewood handle are made in the traditional pattern of a glaziers tool. Available with either clip or chisel point.

Features and Benefits
• Tempered steel blade for durability
• Blade is flexible to allow for enhanced spreading of putty without breaking the blade
• Available with either a clip or chisel point to suit your needs
• Ergonomic wooden handle for improved user comfort and grip

Typical Applications
• Ideal for use when spreading putty to ensure tidy, neat edges

See full description

Feature Attributes

Blade Width:

38 mm

Blade Material:

Steel

Number of Scraping Edges:

1

Type:

Putty Knife

Blade Length:

115 mm

Handle Material:

Rosewood

More attributes