Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Drywall and Plastering Tools
/
Mixers, Scrapers & Knives
Hover to enlarge the image
Professional Soft Grip Scraper 3in
Order Code:
ZT6012218S
MPN:
ST-145697
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
View all Mixers, Scrapers & Knives
Product Description
Professional Soft Grip Scraper 3"
Specifications
Type
Scrapers
Size
3in
Grip Type
Soft Grip
Tags:
#BulkDiscount
#ReducedPrice
£5.99
Inc VAT (20%)
£6.39
6% off
1
Add to basket
Get it by
Tue, 22nd Jul
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.