1. Tools & Machining/
  2. Hand Tools/
  3. Drywall and Plastering Tools/
  4. Mixers, Scrapers & Knives
Hand Scrapers
Hover to enlarge the image

Hand Scrapers


Select
Select
Select
See all variants from
£1.42

Inc VAT (20%)

See all variants from £1.42

Description

The Vikan Hand Scraper is designed for efficient removal of stubborn residues, including dried or burnt-on food. Featuring a flexible blade with rounded corners for safety, it ensures effective cleaning without damaging surfaces. The ergonomic design provides comfort and control, making it ideal for food industry use.

Features and Benefits
• Colour-coded for hygienic use
• Food industry grade for professional applications
• Durable and lightweight construction
• Ergonomic grip with finger rest for comfort
• Rounded corners for safety during use
• Variants include being built with stainless steel or plastic
• Available in white, red, blue, green and yellow
• Available in 50mm. 75mm or 100mm sizes

See full description

Feature Attributes

Type:

Hand Scraper

Blade Material:

Stainless Steel