1. Tools & Machining/
  2. Hand Tools/
  3. Drywall and Plastering Tools/
  4. Mixers, Scrapers & Knives
Filling Knife
Hover to enlarge the image
0
1
2
3
4
5

Filling Knife


Select
Select
See all variants from
£2.59

Inc VAT (20%)

Age restrictions apply. Click here for more details.
See all variants from £2.59

Description

These half tang filling knives are manufactured from a high-quality wooden handle and high carbon, clear lacquered steel blades, these filling knives are designed for both general duty and household use. Available in multiple sizes to meet your requirements.

Features and Benefits
• Available in a variety of sizes to allow you to select the product that best suits your needs
• Durable wooden handle for control and grip
• Steel blades are resilient and the correct balance of flexible and rigid for optimum spreading
• Blades are lacquered for additional protection against wear and tear

Typical Applications
• Decorating
• Construction

See full description

Feature Attributes

Type:

Filling Knife

Tang Type:

Half Tang

Pack Quantity:

1

Point Type:

Chisel Point

Number of Scraping Edges:

1

Blade Material:

Steel

More attributes