18+
Cleany No. 544 Scraper
Hover to enlarge the image
0
1

Cleany No. 544 Scraper

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%

Product Description

This easy to use scraper is designed to remove unwanted stickers, labels or any undesirable material. Manufactured from robust plastic, the blade can simply be slid out when needed, before retracting once contact with your desired surface has been broken. Supplied with a reinforced blade for additional durability.

Features and Benefits
• Tool-less blade change to reduce tool downtime
• Ergonomic design bolsters user comfort
• Retractable blade ensures user safety and reduces the risk of accidental scraping
• Ambidextrous design allows both left and right handed users to operate the tool
• Lanyard hole in the base of the tool for ease of storage

Typical Applications
• Retail
• Warehousing
• DIY
• Construction

Standards
• TÜV-certified

Notes
• Installed blade: No.44 - 0.3mm
• Optional blades: No.144 - 0.25 mm, non-corrosive blade, No.60044 - 0.3mm, rounded blade tip



£6.49 Inc VAT (20%)
Age restrictions apply. Click here for more details.