Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Drywall and Plastering Tools
/
Mixers, Scrapers & Knives
18+
Hover to enlarge the image
3.1/2" Hooked Point Lino Knife
By
Kennedy
Order Code:
ZT1009295X
MPN:
KEN5331020K
(1)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
View all Mixers, Scrapers & Knives
Product Description
With heavy duty blade and quality wooden handle. For cutting linoleum and comparable materials.
Specifications
Blade Material
Steel
Handle Material
Wood
Pack Quantity
1
Tang Type
Half Tang
Blade Dimensions
90x25
Blade Width
25mm
Overall Length
185mm
Number of Scraping Edges
1
Blade Length
90mm
Type
Lino Knife
Point Type
Hooked Point
Technical Info
Tags:
#BulkDiscount
£3.39
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 23rd Jul
Age restrictions apply.
Click here for more details.
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.