Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Drywall and Plastering Tools
/
Mixers, Scrapers & Knives
18+
Hover to enlarge the image
102064303 Filling Knife, 68mm
By
Harris
Order Code:
ZT3299571S
MPN:
102064303
View all Mixers, Scrapers & Knives
Product Description
For applying filler to small areas.
Typical Applications:
•DIY
•Trade
Specifications
Point Type
Standard
Width
68mm
Blade Width
68mm
MFR Part No.
102064303
Type
Filling Knife
Product Type
Filling Knife
Number of Scraping Edges
1
£2.19
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 23rd Jul
Age restrictions apply.
Click here for more details.
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.