Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Pullers and Separators
/
Mechanical Pullers
Suction Dent Puller
By
Draper
Order Code:
ZT4949664S
MPN:
69187
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
View all Mechanical Pullers
Product Description
Draper Suction Dent Puller Thick rubber pad with plastic handles. Maximum capacity 20kg. safe working load 10kg. Display carton.
Specifications
EAN
5010559691876
Product Type
Suction Dent Puller
Material
Natural Rubber, Plastic
Number of Pieces
1
Tags:
#BulkDiscount
#ReducedPrice
£14.39
Inc VAT (20%)
£16.99
15% off
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.