Metric Measuring Wheel comes with Carry Case
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16

Metric Measuring Wheel comes with Carry Case

Order Code: ZT1017146XCopy

£54.99 Inc VAT (20%)
£64.9915% off
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.245%

Schedule order and save 5% now

Description

The Kennedy Metric measuring wheel features a robust yet lightweight design with an impact resistant wheel for easy maneuverability. The 'Exact Point' indicator helps ensure easy and accurate readings whilst the spring operated kickstand allows for secure positioning.

Features and Benefits
• Robust, lightweight design with impact-resistant wheel
• Patented gear transmission structure with weather-resistant housing
• Folding aluminium handle automatically 'clicks' into extended position
• Spring loaded kickstand for stability
• Convenient trigger operated brake
• 'Exact Point' indicator for easy and accurate readings
• Five digit counter with 2 reset buttons
• Supplied with carry case for easy portability

Specifications
• Weight: 1.96kg
• Length folded: 505mm
• Length extended: 995mm
• Wheel: 319mm diameter

Typical Applications
• Engineering
• Workshop

See full description
Specifications for Metric Measuring Wheel comes with Carry Case
  • MFR Part No.
    BTM12M
  • Weight
    1.96kg
  • Product Type
    Measuring Wheel