Workshop Vice Swivel Base 100mm (4") Jaw Capacity 120mm/8kg
0
1

Workshop Vice Swivel Base 100mm (4") Jaw Capacity 120mm/8kg

Order Code: ZT3918846SCopy

£46.99 Inc VAT (20%)


Description

Cast iron frame with hardened steel jaw plates and swivel base. Grey iron casting resists distortion under high pressure. Chrome-plated handle and lead screw. Clamp travel - 125mm (8kg vice) and 140mm (16kg vice) .

Specifications for Workshop Vice Swivel Base 100mm (4") Jaw Capacity 120mm/8kg
  • Product Type
    Workshop Vice
  • Weight
    8kg
  • Material
    Hardened Steel
  • Jaw Opening
    120mm
  • Finish
    Chrome Plated
  • Overall Material
    Cast Iron