004304 250mm 4-Jaw Plain Back Lathe Chuck
Hover to enlarge the image

004304 250mm 4-Jaw Plain Back Lathe Chuck

Order Code:
MPN:

250mm
See all 6 variants |

Product Description

Plain back with adaptor recess. Front mounted. DIN 6351.

Specifications
Chuck Diameter
250mm
Jaw
4
Through Hole
65mm
Standards Met
DIN 6351
MFR Part No.
4304
Product Type
Lathe Chuck
Weight
25.0kg


£359.99 Inc VAT (20%)
Schedule order and save 5%